Branch Tee Brass Branch Tee, 1/4 in Female BSPP X 1/4 in Female BSPP

  • Mfr # 0158 13 13

  • Zoro # G800722642


product price:  $20.69
/ea

Key Features

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Material Grade
C37700
Overall Length
2 in
Application
Air, Non-Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0158 13 13
Zoro #
G800722642
UPC #
-
Country of Origin
France

Dimensions

Overall Length
2 in
Fitting Side C Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
Brass
Item
Branch Tee
Material Grade
C37700
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side C Type
BSPT
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
BSPP
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Fitting Side B Type
BSPP
Max. Steam Pressure
1,000 psi
Fitting Side C Gender
Male
Includes Pre-Applied Thread Sealant
No

Description

Tee,Brass,Thrd1/4",Thrd1/4",Thrd1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.