Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPP 12 mm, BSPP 3/8 in

  • Mfr # 0931 10 17

  • Zoro # G905748028


product price: $9.49
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Finish
Nickel-Plated
Fitting Side A Connection Type
BSPP
Overall Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0931 10 17
Zoro #
G905748028
UPC #
-
Country of Origin
Italy

Dimensions

Barb Size
Standard
Overall Length
34 mm
Hex Size
19 mm
Fitting Side A Pipe Size
3/8 in
Fitting Side B Tube Inner Diameter
10 mm
Thread Size A
G 3/8
Fitting Side 2 Tube Inner Diameter
10 mm
Thread Size 1
G 3/8
Fitting Side 1 Pipe Size
12 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Nickel-Plated
Fitting Side A Connection Type
BSPP
Finish/Coating
Nickel-Plated
Maximum Operating Temperature
80 Degrees C
Fitting Side B Connection Type
Barbed
Compatible Tube Material
Rubber
Fitting Material
Brass
Maximum Operating Pressure
60 barg
Minimum Operating Temperature
-10 Degrees C
Resistance Properties
Chemical-Resistant
Barb Style
Standard
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Material Grade
CA360
Operating Pressure - Maximum
60 bar
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Minimum
14 Degrees F
Fitting Side 2 Connection Type
BSPP
For Media Type
Food

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 10 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 60 barg, Maximum Operating Temperature 80 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.