Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPP 9 1/2 mm, BSPP 1/4 in

  • Mfr # 0191 10 13

  • Zoro # G505444023


product price: $7.69
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Side A Pipe Size
1/4 in
Finish
Nickel-Plated
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0191 10 13
Zoro #
G505444023
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
1/4 in
Fitting Side B Tube Inner Diameter
10 mm
Hex Size
17 mm
Overall Length
37 mm
Thread Size A
G 1/4
Thread Size 1
G 1/4
Fitting Side 2 Tube Inner Diameter
10 mm
Fitting Side 1 Pipe Size
9 1/2 mm
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Finish
Nickel-Plated
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Maximum Operating Pressure
60 barg
Fitting Material
Brass
Compatible Tube Material
Rubber
Minimum Operating Temperature
-10 Degrees C
Material Grade
CA360
Finish/Coating
Nickel-Plated
Fitting Side A Connection Type
BSPP
Maximum Operating Temperature
80 Degrees C
Barb Style
Standard
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Operating Pressure - Maximum
60 bar
Operating Temperature - Minimum
14 Degrees F
Fitting Side 1 Connection Type
BSPP
Operating Temperature - Maximum
176 Degrees F
For Media Type
Food
Connector Type
Adapter
Fitting Features
Rigid
Fitting Side 2 Connection Type
BSPP

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 10 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 37 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 60 barg, Maximum Operating Temperature 80 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.