Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 10 mm, BSPT 1/2 in

  • Mfr # 0136 10 21

  • Zoro # G705748051


product price: $11.29
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Minimum Operating Temperature
-40 Degrees C
Barb Style
Standard
Maximum Operating Pressure
250 barg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0136 10 21
Zoro #
G705748051
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Overall Length
36 mm
Hex Size
22 mm
Fitting Side B Tube Inner Diameter
8 mm
Fitting Side A Pipe Size
1/2 in
Thread Size A
R 1/2
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
R 1/2
Fitting Side 2 Tube Inner Diameter
8 mm
Fitting Side 1 Pipe Size
10 mm

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
-40 Degrees C
Barb Style
Standard
Maximum Operating Pressure
250 barg
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Maximum Operating Temperature
150 Degrees C
Compatible Tube Material
Rubber
Material Grade
CA360
Fitting Side B Connection Type
Barbed
Fitting Material
Brass
Fitting Side A Connection Type
BSPT
Fitting Features
Rigid
For Media Type
Food
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
BSPT
Operating Temperature - Maximum
176 Degrees F
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Operating Pressure - Maximum
250 bar

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 8 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 36 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 250 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.