Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 10 mm, BSPT 1/8 in

  • Mfr # 0123 10 10

  • Zoro # G105443990


product price: $6.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Material Grade
CA360
Thread Size A
R 1/8
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 10 10
Zoro #
G105443990
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Thread Size A
R 1/8
Fitting Side A Pipe Size
1/8 in
Overall Length
34 mm
Hex Size
13 mm
Fitting Side B Tube Inner Diameter
10 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 2 Tube Inner Diameter
12 13/64 mm
Thread Size 1
R 1/8
Fitting Side 1 Pipe Size
10 mm

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Material Grade
CA360
Maximum Operating Temperature
150 Degrees C
Fitting Side B Connection Type
Barbed
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Fitting Material
Brass
Barb Style
Standard
Maximum Operating Pressure
100 barg
Compatible Tube Material
Rubber
Fitting Side A Connection Type
BSPT
Minimum Operating Temperature
-40 Degrees C
Operating Pressure - Maximum
100 bar
Fitting Side 1 Connection Type
BSPT
Fitting Side 2 Connection Type
BSPT
For Media Type
Food
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 10 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 34 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.