Zoro Homepage

Brass, BSPT 12 mm, BSPT 1/2 in

  • Mfr # 0136 12 21

  • Zoro # G905574528


product price: $12.15
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Maximum Operating Pressure
250 barg
Hex Size
22 mm
Fitting Side B Tube Inner Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0136 12 21
Zoro #
G905574528
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Hex Size
22 mm
Fitting Side B Tube Inner Diameter
10 mm
Overall Length
41 mm
Thread Size A
R 1/2
Fitting Side A Pipe Size
1/2 in
Fitting Side 2 Tube Inner Diameter
10 mm
Fitting Side 1 Pipe Size
12 mm
Fitting Side 2 Pipe Size
1/2 in
Thread Size 1
R 1/2

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 10 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 41 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 250 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 22 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.