Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 12 mm, BSPT 3/8 in

  • Mfr # 0123 12 17

  • Zoro # G205293310


product price: $10.19
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Hex Size
17 mm
Maximum Operating Temperature
150 Degrees C
Fitting Side B Tube Inner Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 12 17
Zoro #
G205293310
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Hex Size
17 mm
Fitting Side B Tube Inner Diameter
12 mm
Overall Length
46 mm
Fitting Side A Pipe Size
3/8 in
Thread Size A
R 3/8
Thread Size 1
R 3/8
Fitting Side 2 Tube Inner Diameter
14 mm
Fitting Side 1 Pipe Size
12 mm
Fitting Side 2 Pipe Size
3/8 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Temperature
150 Degrees C
Compatible Tube Material
Rubber
Fitting Side A Connection Type
BSPT
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Maximum Operating Pressure
100 barg
Fitting Side B Connection Type
Barbed
Fitting Material
Brass
Barb Style
Standard
Material Grade
CA360
Minimum Operating Temperature
-40 Degrees C
Fitting Features
Rigid
Operating Pressure - Maximum
100 bar
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
BSPT
For Media Type
Food
Operating Temperature - Maximum
176 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 12 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 46 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.