Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 16 mm, BSPT 3/4 in

  • Mfr # 0123 16 27

  • Zoro # G205444019


product price: $19.65
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Thread Size A
R 3/4
Fitting Material
Brass
Fitting Side A Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 16 27
Zoro #
G205444019
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Thread Size A
R 3/4
Fitting Side A Pipe Size
3/4 in
Fitting Side B Tube Inner Diameter
16 mm
Hex Size
27 mm
Overall Length
62 mm
Fitting Side 2 Tube Inner Diameter
18 1/2 mm
Thread Size 1
R 3/4
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Pipe Size
16 mm

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Material
Brass
Fitting Side A Connection Type
BSPT
Compatible Tube Material
Rubber
Material Grade
CA360
Fitting Side B Connection Type
Barbed
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
150 Degrees C
Maximum Operating Pressure
100 barg
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Barb Style
Standard
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
BSPT
Operating Pressure - Maximum
100 bar
Fitting Side 1 Connection Type
BSPT
For Media Type
Food
Connector Type
Adapter
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/4 in, Fitting Side B Tube Inner Diameter 16 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 62 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.