Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 16 mm, BSPT 3/8 in

  • Mfr # 0123 16 17

  • Zoro # G005653796


product price: $12.99
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Side A Pipe Size
3/8 in
Hex Size
19 mm
Maximum Operating Pressure
100 barg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 16 17
Zoro #
G005653796
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
3/8 in
Hex Size
19 mm
Thread Size A
R 3/8
Overall Length
54 1/2 mm
Fitting Side B Tube Inner Diameter
16 mm
Thread Size 1
R 3/8
Fitting Side 1 Pipe Size
16 mm
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 2 Tube Inner Diameter
18 1/2 mm

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
100 barg
Barb Style
Standard
Minimum Operating Temperature
-40 Degrees C
Fitting Material
Brass
Fitting Side B Connection Type
Barbed
Material Grade
CA360
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Fitting Side A Connection Type
BSPT
Maximum Operating Temperature
150 Degrees C
Compatible Tube Material
Rubber
Operating Temperature - Maximum
176 Degrees F
Fitting Side 1 Connection Type
BSPT
Fitting Side 2 Connection Type
BSPT
For Media Type
Food
Fitting Features
Rigid
Connector Type
Adapter
Operating Pressure - Maximum
100 bar
Operating Temperature - Minimum
-40 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 16 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 54 1/2 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.