Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass, BSPT 25 mm, BSPT 1 in

  • Mfr # 0123 25 34

  • Zoro # G605443971


product price: $32.95
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Barb Size
Standard
Fitting Side B Connection Type
Barbed
Material Grade
CA360
Maximum Operating Temperature
150 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0123 25 34
Zoro #
G605443971
UPC #
-
Country of Origin
France

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
1 in
Overall Length
65 mm
Thread Size A
R 1
Hex Size
36 mm
Fitting Side B Tube Inner Diameter
25 mm
Fitting Side 1 Pipe Size
25 mm
Fitting Side 2 Pipe Size
1 in
Thread Size 1
R 1
Fitting Side 2 Tube Inner Diameter
27 mm

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
Barbed
Material Grade
CA360
Maximum Operating Temperature
150 Degrees C
Application
Automotive, Packaging, Pneumatics, Robotics, Textile
Barb Style
Standard
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Pressure
100 barg
Compatible Tube Material
Rubber
Fitting Side A Connection Type
BSPT
Fitting Material
Brass
Fitting Side 2 Connection Type
BSPT
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F
Fitting Features
Rigid
Connector Type
Adapter
For Media Type
Food
Operating Pressure - Maximum
100 bar
Fitting Side 1 Connection Type
BSPT

Description

Barbed Fitting Adapter, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1 in, Fitting Side B Tube Inner Diameter 25 mm, Barb Style Standard, Fitting Material Brass, Material Grade CA360, Overall Length 65 mm, Specific Fitting Shape Straight Adapter, Application Automotive, Packaging, Pneumatics, Robotics, Textile, Maximum Operating Pressure 100 barg, Maximum Operating Temperature 150 Degrees C, Compatible Tube Material Rubber, Hex Size 36 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.