Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hex Head Plug, Male BSPP

  • Mfr # 0220 10 00

  • Zoro # G000722770


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

Specific Fitting Shape
Hex Head Plug with Washer
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPP
Temp. Range
-40 Degrees to 302 Degrees F
Seal Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0220 10 00
Zoro #
G000722770
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
14 mm
Overall Length
1/4 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Head Plug with Washer
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPP
Item
Hex Head Plug
Temp. Range
-40 Degrees to 302 Degrees F
Seal Material
Nylon
Material Grade
C36000
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
290 psi
Magnetic
No
Includes Seal
Yes
Plug Drive Style
Hex
Max. Steam Pressure
290 psi
Low Lead Compliance Level
Not Compliant
Plug Construction
Cored

Description

Hex Head Plug with Washer, 1/8 in Nominal Pipe Size, Brass, C36000, Male BSPP, 1/4 in Overall Length, 290 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Nylon, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.