Shop LEGRIS
See all product information
Create Account
Brass Hex Head Plug, Male BSPP
- Mfr # 0222 17 00
- Zoro # G700722629
product price:Â
$
4.85
/ea
Sold in multiples of 10 for
$48.50
Key Features
Specific Fitting Shape
Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Threaded
Seal Material
NBR
Hex Size
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0222 17 00
- Zoro #
- G700722629
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 20 mm
- Overall Length
- 13/32 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 13/32 in
- Length
- 13/32 in
Details
- Specific Fitting Shape
- Plug
- Pipe Fitting Material
- Brass
- Fitting Connection Type
- Threaded
- Item
- Plug
- Seal Material
- NBR
- Temp. Range
- -4 Degrees to 176 Degrees F
- Max. Steam Pressure
- 290 psi
- Low Lead Compliance Level
- Not Compliant
- Includes Seal
- Yes
- Plug Drive Style
- Hex
- Includes Pre-Applied Thread Sealant
- No
- Magnetic
- No
- Maximum Operating Pressure
- 2,900 psi
- Finish/Coating
- Nickel-Plated
- Plug Construction
- Cored
- Thread Type
- BSPP
- Maximum Operating Temperature
- 176 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
Description
Plug, 3/8 in Nominal Pipe Size, Brass, Nickel-Plated, Threaded, 13/32 in Overall Length, 2,900 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -4 Degrees to 176 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material NBR, Magnetic No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.