Zoro Homepage

Brass Hex Head Plug, Metric

  • Mfr # 0222 55 00

  • Zoro # G900722672


product price: $7.79
/ea
Sold in multiples of 10 for $77.90

Key Features

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Temp. Range
-4 Degrees to 176 Degrees F
Hex Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0222 55 00
Zoro #
G900722672
UPC #
-
Country of Origin
France

Dimensions

Hex Size
10 mm
Overall Length
5/16 in
Nominal Pipe Size
M7

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Item
Hex Head Plug
Temp. Range
-4 Degrees to 176 Degrees F
Seal Material
Buna-N
Maximum Operating Pressure
290 psi
Max. Steam Pressure
290 psi
Finish/Coating
Nickel-Plated
Includes Pre-Applied Thread Sealant
No
Includes Seal
Yes
Low Lead Compliance Level
Not Compliant
Plug Construction
Cored
Plug Drive Style
Hex
Magnetic
No

Description

Hex Head Plug, M7 Nominal Pipe Size, Brass, Nickel-Plated, Metric, 5/16 in Overall Length, 290 psi Maximum Operating Pressure, 290 psi Max. Steam Pressure, -4 Degrees to 176 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal Yes, Seal Material Buna-N, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.