Zoro Homepage

Brass Hex Head Plug with Collar, Male BSPP

  • Mfr # 0201 27 00

  • Zoro # G500722546


product price: $28.45
/ea
Sold in multiples of 10 for $284.50

Key Features

Specific Fitting Shape
Hex Head Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPP
Overall Length
3/4 in
Temp. Range
-40 Degrees to 302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0201 27 00
Zoro #
G500722546
UPC #
-
Country of Origin
France

Dimensions

Overall Length
3/4 in
Hex Size
22 mm
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Hex Head Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPP
Item
Hex Head Plug with Collar
Temp. Range
-40 Degrees to 302 Degrees F
Material Grade
C36000
Includes Seal
No
Max. Steam Pressure
1,450 psi
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Plug Construction
Cored
Maximum Operating Pressure
1,450 psi
Magnetic
No
Plug Drive Style
Hex

Description

Hex Head Plug with Collar, 3/4 in Nominal Pipe Size, Brass, C36000, Male BSPP, 3/4 in Overall Length, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.