Zoro Homepage

Brass Hex Head Plug with Collar, Metric

  • Mfr # 0201 78 00

  • Zoro # G200722594


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Specific Fitting Shape
Hex Head Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Hex Size
17 mm
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0201 78 00
Zoro #
G200722594
UPC #
-
Country of Origin
France

Dimensions

Hex Size
17 mm
Overall Length
5/8 in
Nominal Pipe Size
M18

Details

Specific Fitting Shape
Hex Head Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Item
Hex Head Plug with Collar
Temp. Range
-40 Degrees to 302 Degrees F
Material Grade
C36000
Max. Steam Pressure
1,450 psi
Includes Seal
No
Magnetic
No
Plug Construction
Cored
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
1,450 psi
Plug Drive Style
Hex
Includes Pre-Applied Thread Sealant
No

Description

Hex Head Plug with Collar, M18 Nominal Pipe Size, Brass, C36000, Metric, 5/8 in Overall Length, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.