Zoro Homepage

Brass Internal Hex Head Plug, Male BSPP

  • Mfr # 0919 00 10

  • Zoro # G200722662


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Specific Fitting Shape
Internal Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPP
Hex Size
5 mm
Temp. Range
14 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0919 00 10
Zoro #
G200722662
UPC #
-
Country of Origin
Italy

Dimensions

Hex Size
5 mm
Overall Length
5/16 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Internal Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPP
Item
Internal Hex Head Plug
Temp. Range
14 Degrees to 176 Degrees F
Magnetic
No
Max. Steam Pressure
870 psi
Plug Drive Style
Hex
Finish/Coating
Nickel-Plated
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
870 psi
Includes Seal
No
Plug Construction
Cored

Description

Internal Hex Head Plug, 1/8 in Nominal Pipe Size, Brass, Nickel-Plated, Male BSPP, 5/16 in Overall Length, 870 psi Maximum Operating Pressure, 870 psi Max. Steam Pressure, 14 Degrees to 176 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.