Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Internal Hex Head Plug, Male BSPT

  • Mfr # 0205 21 00

  • Zoro # G000722541


product price: $13.19
/ea
Sold in multiples of 50 for $659.50

Key Features

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Temp. Range
-40 Degrees to 302 Degrees F
Material Grade
C36000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0205 21 00
Zoro #
G000722541
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
10 mm
Overall Length
1/2 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Item
Internal Hex Head Plug
Temp. Range
-40 Degrees to 302 Degrees F
Material Grade
C36000
Includes Seal
No
Max. Steam Pressure
3,626 psi
Plug Drive Style
Hex
Maximum Operating Pressure
3,626 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Plug Construction
Cored
Magnetic
No

Description

Recessed Hex Plug, 1/2 in Nominal Pipe Size, Brass, C36000, Male BSPT, 1/2 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.