Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Internal Hex Head Plug, Male BSPT

  • Mfr # 0205 27 00

  • Zoro # G800722512


product price: $11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Overall Length
5/8 in
Temp. Range
-40 Degrees to 302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0205 27 00
Zoro #
G800722512
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
5/8 in
Hex Size
10 mm
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Recessed Hex Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Item
Internal Hex Head Plug
Temp. Range
-40 Degrees to 302 Degrees F
Material Grade
C36000
Low Lead Compliance Level
Not Compliant
Plug Drive Style
Hex
Includes Seal
No
Max. Steam Pressure
3,626 psi
Magnetic
No
Plug Construction
Cored
Maximum Operating Pressure
3,626 psi
Includes Pre-Applied Thread Sealant
No

Description

Recessed Hex Plug, 3/4 in Nominal Pipe Size, Brass, C36000, Male BSPT, 5/8 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.