Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Internal Hex Head Plug with Collar, Metric

  • Mfr # 0202 66 00

  • Zoro # G900722542


product price: $5.39
/ea
Sold in multiples of 10 for $53.90

Key Features

Specific Fitting Shape
Recessed Hex Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Hex Size
6 mm
Temp. Range
-40 Degrees to 302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0202 66 00
Zoro #
G900722542
UPC #
-
Country of Origin
Spain

Dimensions

Hex Size
6 mm
Overall Length
3/8 in
Nominal Pipe Size
M12

Details

Specific Fitting Shape
Recessed Hex Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Item
Internal Hex Head Plug with Collar
Temp. Range
-40 Degrees to 302 Degrees F
Material Grade
C36000
Plug Construction
Cored
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Magnetic
No
Maximum Operating Pressure
3,626 psi
Plug Drive Style
Hex
Includes Seal
No
Max. Steam Pressure
3,626 psi

Description

Recessed Hex Plug with Collar, M12 Nominal Pipe Size, Brass, C36000, Metric, 3/8 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.