Zoro Homepage

Brass Internal Hex Head Plug with Collar, Metric

  • Mfr # 0202 75 00

  • Zoro # G300722555


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Specific Fitting Shape
Recessed Hex Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Overall Length
1/2 in
Material Grade
C36000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0202 75 00
Zoro #
G300722555
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
1/2 in
Hex Size
8 mm
Nominal Pipe Size
M16

Details

Specific Fitting Shape
Recessed Hex Plug with Collar
Pipe Fitting Material
Brass
Fitting Connection Type
Metric
Item
Internal Hex Head Plug with Collar
Material Grade
C36000
Temp. Range
-40 Degrees to 302 Degrees F
Magnetic
No
Low Lead Compliance Level
Not Compliant
Maximum Operating Pressure
3,626 psi
Plug Drive Style
Hex
Max. Steam Pressure
3,626 psi
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Plug Construction
Cored

Description

Recessed Hex Plug with Collar, M16 Nominal Pipe Size, Brass, C36000, Metric, 1/2 in Overall Length, 3,626 psi Maximum Operating Pressure, 3,626 psi Max. Steam Pressure, -40 Degrees to 302 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.