Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Coupling, SS Pipe Fitting

  • Mfr # 1817 00 34

  • Zoro # G300722890


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Bulkhead Coupling
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Fitting Side B Nominal Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1817 00 34
Zoro #
G300722890
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Nominal Pipe Size
1 in
Overall Length
1 5/8 in
Fitting Side A Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Bulkhead Coupling
Pipe Fitting Material
Stainless Steel
Item
Bulkhead Connector
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
BSPP
Material Grade
316L
Fitting Side A Gender
Female
Maximum Operating Pressure
2,176 psi
Fitting Side A Type
BSPP
Fitting Side B Gender
Male
Includes Seal
No
Low Lead Compliance Level
Not Compliant

Description

Bulkhead Coupling, Stainless Steel, 316L, 1 in, Female, BSPP, 1 in, Male, BSPP, 2,176 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.