Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulkhead Coupling, SS Pipe Fitting

  • Mfr # 1871 00 18

  • Zoro # G800722857


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Bulkhead Coupling
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Hex Size
30 mm
Max. Steam Pressure
2,176 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1871 00 18
Zoro #
G800722857
UPC #
-
Country of Origin
France

Dimensions

Hex Size
30 mm
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 1/16 in

Details

Specific Fitting Shape
Bulkhead Coupling
Pipe Fitting Material
Stainless Steel
Item
Bulkhead Coupling
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Female
Maximum Operating Pressure
2,176 psi
Includes Seal
No
Material Grade
316L
Fitting Side B Type
NPT

Description

Bulkhead Coupling, Stainless Steel, 316L, 1/8 in, Female, NPT, 3/8 in, Male, NPT, 2,176 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.