Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Polymer, Push-to-Connect 4 mm

  • Mfr # 3151 04 00

  • Zoro # G404850710


product price: $2.39
/ea

Key Features

Specific Fitting Shape
End Cap
Fitting Connection Type
Push-to-Connect
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Overall Length
9/16 in
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3151 04 00
Zoro #
G404850710
UPC #
-
Country of Origin
France

Dimensions

Overall Length
9/16 in
Fitting Tube Size Outer Diameter
4 mm

Details

Item
Push-Fit Fitting Cap
Specific Fitting Shape
End Cap
Fitting Connection Type
Push-to-Connect
Standards
2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Air
System of Measurement
Imperial
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
290 psi
Fitting Shape
Cap
Fitting Material
Polymer
Color
Black
Compatible Tube Material
Thermoplastic
For Media Type
Compressed Air
Operating Pressure - Maximum
20 bar
Fitting Features
Rigid
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Cap, Application Air, Fitting Connection Type Push-to-Connect, Fitting Material Polymer, Fitting Tube Size Outer Diameter 4 mm, Material Grade Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Length 9/16 in, Specific Fitting Shape End Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Black, Standards 2011/65/EC, 1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED), ISO 14743

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.