Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Flow Control, 8mm Tube, 1/4 In

  • Mfr # 7065 08 13

  • Zoro # G4423842


product price: $36.79
/ea

Key Features

Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Temp. Range
32 Degrees F to 158 Degrees F
Valve Port Size
1/4 in
Valve Style
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7065 08 13
Zoro #
G4423842
UPC #
820099321486
Country of Origin
China

Dimensions

Valve Port Size
1/4 in
Valve Tube Size
8 mm
Pipe Size
1/4"
Tube Size
8mm
Valve Body Size
8 mm
Connection Size
R 1/4 in
Air Connection Size
8 mm

Details

Item
Compact Flow Control
Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Temp. Range
32 Degrees F to 158 Degrees F
Valve Style
Elbow
Pressure Range
14.5 to 145 psi
Body Material - Valves
Nickel-Plated Brass
Adjustment
Screw
Valve Flow
Out
Connection
BSPT x Tube
Flow
Out
Style
Elbow
Seal Material
PTFE
Connection Type
BSPT
Fitting Style
Elbow
Maximum Flow Rate
31.8 cfm
Body Material Finish
Nickel Plated
Air Connection Type
Tube
Adjustment Type
Screw
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
70 Degrees C
Minimum Operating Temperature
0 Degrees C
Metering Direction
Meter Out
Panel Mounting
Panel Mountable

Description

Compact Flow Control, Adjustment Type Screw, Valve Body Size 8 mm, Air Connection Size 8 mm, Connection Type BSPT, Connection Size R 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 31.8 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.