This item is Discontinued.

Legris Elbow, 90 Degrees, 13/32 in Tube Size, 2 PK 3809 10 14

This item is Discontinued.

Legris

Elbow, 90 Degrees, 13/32 in Tube Size, 2 PK (Discontinued)

Mfr # 3809 10 14
Zoro # G0441481
Country of Origin France
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3809 10 14
Zoro #
G0441481
UPC #
-
Country of Origin
France

Dimensions

Tube Size
13/32 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4"
Hex Size
19 mm

Details

Item
Elbow, 90 Degrees
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Tube x MNPT
Max. Pressure
290 psi
Temp. Range
-4 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Elbow

Description

Elbow, 90 Degrees, Specific Fitting Shape 90 Degrees Elbow, Package Quantity 2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.