Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, BSPT , Comp. 16 mm

  • Mfr # 0109 16 17

  • Zoro # G505307151


product price: $34.39
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Tube Outer Diameter
16 mm
Hex Size
27 mm
Fitting Side B Connection Type
Compression
Application
Compression, Cooling, Fluid Transfer, Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0109 16 17
Zoro #
G505307151
UPC #
-
Country of Origin
France

Dimensions

Fitting Side B Tube Outer Diameter
16 mm
Hex Size
27 mm
Fitting Side A Pipe Size
3/8 in
Thread Size A
3/8
Overall Length
21 mm
Fitting Side 1 Pipe Size
3/8 in
Fitting Side 2 Tube Outer Diameter
16 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Side B Connection Type
Compression
Application
Compression, Cooling, Fluid Transfer, Lubrication
Fitting Material
Brass
Minimum Operating Temperature
-40 Degrees C
Compatible Fitting Brands
Parker Hannifin
System of Measurement
Metric
Maximum Operating Pressure
580 psi
Maximum Operating Temperature
100 Degrees C
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side A Connection Type
BSPT
Finish
Brass
Fitting Shape
90 Degrees Elbow
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees C
Precleaned Type
Cleaned
Fitting Side 1 Connection Type
BSPT
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Maximum
100 Degrees C
Fitting Features
Rigid
Material Grade
CA360
Operating Pressure - Maximum
580 psi

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type BSPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 16 mm, Material Grade CA360, Maximum Operating Pressure 580 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 21 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 3/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.