Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, NPT , Comp. 8 mm

  • Mfr # 0109 08 11

  • Zoro # G804850945


product price: $27.85
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Hex Size
14 mm
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Fitting Side A Pipe Size
1/8 in
Overall Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0109 08 11
Zoro #
G804850945
UPC #
-
Country of Origin
France

Dimensions

Hex Size
14 mm
Fitting Side A Pipe Size
1/8 in
Overall Length
15 mm
Fitting Side B Tube Outer Diameter
8 mm
Thread Size A
1/8
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
CNOMO: E07.21.115N, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), RG: 1907/2006 (REACH)
Maximum Operating Pressure
1,450 psi
Application
Compression, Cooling, Fluid Transfer, Lubrication
Compatible Tube Material
Metal, Polymer, Rubber, Steel
Fitting Shape
90 Degrees Elbow
System of Measurement
Metric
Minimum Operating Temperature
-40 Degrees C
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Parker Hannifin
Fitting Material
Brass
Fitting Side A Connection Type
NPT
Maximum Operating Temperature
100 Degrees C
Fitting Features
Rigid
For Media Type
Air, Lubricants, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
100 Degrees C
Material Grade
CA360
Finish
Brass
Operating Pressure - Maximum
1,450 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
NPT
Precleaned Type
Cleaned

Description

Compression Fitting Adapter, Application Compression, Cooling, Fluid Transfer, Lubrication, Fitting Side A Connection Type NPT, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side B Tube Outer Diameter 8 mm, Material Grade CA360, Maximum Operating Pressure 1,450 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 15 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side A Pipe Size 1/8 in, Compatible Fitting Brands Parker Hannifin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.