Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit1/4in, BSPP1/4in

  • Mfr # 3699 56 13

  • Zoro # G904850715


product price: $12.75
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Overall Length
19 1/2 mm
Color
Silver
Maximum Operating Pressure
435 psi
Vacuum Rating
28 inHg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3699 56 13
Zoro #
G904850715
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
19 1/2 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Color
Silver
Maximum Operating Pressure
435 psi
Vacuum Rating
28 inHg
Release Type
Collet
Compatible Tube Hardness
95 Shore A
Maximum Operating Temperature
302 Degrees F
Fitting Side B Connection Type
BSPP
Release Ring Material
Nickel
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Finish/Coating
Nickel Plated
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
System of Measurement
Imperial
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
Minimum Operating Temperature
-13 Degrees F
Application
Lubrication
Fitting Shape
90 Degrees Elbow
For Media Type
Food, Detergents, Non-Potable Water, Oils, Gases
Operating Temperature - Minimum
-13 Degrees F
Operating Pressure - Maximum
435 psi
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Operating Temperature - Maximum
302 Degrees F
Fitting Side 2 Connection Type
BSPP

Description

Push-Fit Elbow Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Silver, Includes Pre-Applied Thread Sealant Not Applicable, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 19 1/2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.