Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit14mm, Push-Fit14mm

  • Mfr # 3602 14 00

  • Zoro # G404850857


product price: $25.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
System of Measurement
Metric
Fitting Side A Tube Outer Diameter
14 mm
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602 14 00
Zoro #
G404850857
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side A Tube Outer Diameter
14 mm
Overall Length
45 mm
Fitting Side B Tube Outer Diameter
14 mm
Fitting Side 2 Tube Outer Diameter
14 mm
Fitting Side 1 Tube Outer Diameter
14 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
System of Measurement
Metric
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Vacuum Rating
755 mmHg
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
302 Degrees F
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Compatible Tube Hardness
95 Shore A
Maximum Operating Pressure
30 barg
Fitting Material
Brass
Finish/Coating
Nickel Plated
Application
Lubrication
Color
Silver
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Push-to-Connect
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Series
Legris
Operating Temperature - Maximum
302 Degrees F
For Media Type
Air, Lubricants, Non-Potable Water
Material Grade
C36000
Fitting Side 1 Connection Type
Push-to-Connect
Finish
Nickel-Plated

Description

Push-Fit Elbow Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 14 mm, Fitting Side B Tube Outer Diameter 14 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 45 mm, Specific Fitting Shape 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.