Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Brass, Push-Fit4mm, Push-Fit4mm

  • Mfr # 3602 04 00

  • Zoro # G004850837


product price: $9.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
System of Measurement
Metric
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Temperature
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3602 04 00
Zoro #
G004850837
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Overall Length
23 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Fitting Side 2 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX ), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, RG: 193, 21 CFR (FDA Approved), UL94 V-0
System of Measurement
Metric
Compatible Tube Material
Copper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
Maximum Operating Temperature
302 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Application
Lubrication
Fitting Side B Connection Type
Push-to-Connect
Color
Silver
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Maximum Operating Pressure
30 barg
Vacuum Rating
755 mmHg
Minimum Operating Temperature
-4 Degrees F
Finish/Coating
Nickel Plated
Fitting Material
Brass
Compatible Tube Hardness
95 Shore A
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
302 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Series
Legris
Material Grade
C36000
For Media Type
Air, Lubricants, Non-Potable Water
Operating Temperature - Minimum
-4 Degrees F

Description

Push-Fit Elbow Fitting, Application Lubrication, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Material Grade C36000, Color Silver, Maximum Operating Pressure 30 barg, Maximum Operating Temperature 302 Degrees F, Overall Length 23 mm, Specific Fitting Shape 90 Degrees Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.