Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit 1/8", MUNF

  • Mfr # 3169 53 20

  • Zoro # G216091530


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Fitting Material
Fiberglass-Reinforced Nylon
Color
Black
Overall Length
3/4 in
Standards
ISO 14743, PED, REACH, RoHS
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3169 53 20
Zoro #
G216091530
UPC #
820099245393
Country of Origin
France

Dimensions

Overall Length
3/4 in
Fitting Thread Size
#10-32
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Item
Push-Fit Elbow Fitting
Fitting Material
Fiberglass-Reinforced Nylon
Color
Black
Standards
ISO 14743, PED, REACH, RoHS
System of Measurement
Imperial
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Operating Temperature - Maximum
175 Degrees F
Series
Legris
Vacuum Rating
755 mm Hg
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Compressed Air, Gases
Fitting Shape
Extended Elbow
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
MUNF
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel

Description

Push-Fit Elbow Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size #10-32, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 3/4 in, Standards ISO 14743, PED, REACH, RoHS, System of Measurement Imperial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.