Zoro Homepage

Elbow, Nylon, Push-Fit 4 mm, Metric

  • Mfr # 3133 04 19

  • Zoro # G416091361


product price: $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Fitting Material
Fiberglass-Reinforced Nylon
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Color
Black
Overall Length
23 mm
Standards
ISO 14743, PED, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3133 04 19
Zoro #
G416091361
UPC #
820099233550
Country of Origin
France

Dimensions

Overall Length
23 mm
Center-to-End 1 Length
13 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Fitting Material
Fiberglass-Reinforced Nylon
Application
Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum
Item
Push-Fit Elbow Fitting
Color
Black
Standards
ISO 14743, PED, REACH, RoHS
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Compressed Air, Gases
Fitting Features
Swivel
Fitting Side 2 Connection Type
Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Operating Temperature - Minimum
-4 Degrees F
Fitting Shape
45 Degrees Elbow
Series
Legris
Operating Temperature - Maximum
176 Degrees F
Vacuum Rating
755 mm Hg

Description

Push-Fit Elbow Fitting, Application Automotive, Packaging, Pneumatics, Robotics, Electronics, Fluid Transfer, Textile, Vacuum, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Overall Length 23 mm, Standards ISO 14743, PED, REACH, RoHS, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.