Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit12mm, Push-Fit12mm

  • Mfr # 3139 12 00

  • Zoro # G704850694


product price: $26.15
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Color
Black
Vacuum Rating
755 mmHg
Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3139 12 00
Zoro #
G704850694
UPC #
-
Country of Origin
France

Dimensions

Overall Length
42 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Color
Black
Vacuum Rating
755 mmHg
Fitting Shape
90 Degrees Elbow
Application
Air
Maximum Operating Temperature
176 Degrees F
Release Ring Material
Stainless Steel
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
-4 Degrees F
Fitting Material
Fiberglass-Reinforced Nylon
Compatible Tube Hardness
95 Shore A
Release Type
Ring
Maximum Operating Pressure
20 barg
System of Measurement
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Temperature - Maximum
175 Degrees F
Connector Type
Adapter
Series
Legris
For Media Type
Air

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 42 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.