Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit1/4in, MNPT1/4in

  • Mfr # 3159 56 14

  • Zoro # G804850884


product price: $22.59
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Release Type
Ring
Fitting Side B Pipe Size
1/4 in
Release Ring Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3159 56 14
Zoro #
G804850884
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 1/32 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow
Release Type
Ring
Release Ring Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Maximum Operating Pressure
290 psi
Vacuum Rating
28 inHg
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Fiberglass-Reinforced Nylon
Fitting Side B Connection Type
MNPT
Compatible Tube Hardness
95 Shore A
Color
Black
System of Measurement
Imperial
Application
Vacuum
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
175 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-4 Degrees F
For Media Type
Air, Coolants, Gases
Series
Legris
Operating Temperature - Maximum
175 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
290 psi

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.