Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Nylon, Push-Fit6mm, Push-Fit6mm

  • Mfr # 3180 06 00

  • Zoro # G304850957


product price: $2.79
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Fitting Side A Tube Outer Diameter
6 mm
Vacuum Rating
755 mmHg
Fitting Side A Connection Type
Push-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3180 06 00
Zoro #
G304850957
UPC #
-
Country of Origin
France

Dimensions

Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
39 mm
Fitting Side 2 Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
45 Degrees Elbow Adapter
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating
755 mmHg
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Release Type
Ring
Color
Black
Release Ring Material
Stainless Steel
Compatible Tube Hardness
95 Shore A
Application
Air
Fitting Material
Fiberglass-Reinforced Nylon
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
20 barg
System of Measurement
Metric
Fitting Shape
45 Degrees Elbow
Maximum Operating Temperature
176 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Operating Temperature - Minimum
-4 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
For Media Type
Air
Operating Temperature - Maximum
176 Degrees F
Series
Legris
Connector Type
Adapter

Description

Push-Fit Elbow Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Fiberglass-Reinforced Nylon, Material Grade Not Applicable, Color Black, Maximum Operating Pressure 20 barg, Maximum Operating Temperature 176 Degrees F, Overall Length 39 mm, Specific Fitting Shape 45 Degrees Elbow Adapter, Release Type Ring

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.