Zoro Homepage

Elbow, SS, MNPT 1/4 in, Push-Fit 5/16 in

  • Mfr # 3809 08 14

  • Zoro # G204850767


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
2011/65/EC, 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, 1907/2006 REACH, 1935/2004/EC, 21 CFR (FDA Approved), UL94 V-0, USDA NSF H1
Overall Length
34 mm
Material Grade
316L
Maximum Operating Temperature
302 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3809 08 14
Zoro #
G204850767
UPC #
-
Country of Origin
France

Dimensions

Overall Length
34 mm
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Pipe Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side 1 Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
5/16 in

Description

Push-Fit Elbow Fitting, Application Air, Beverage, Food Processing, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Stainless Steel, Fitting Thread Size 1/4 In., Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.