Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Male Elbow, Stainless Steel, Silver

  • Mfr # 3899 04 19

  • Zoro # G303550094


product price: $64.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Metric
Overall Length
18 mm
Color
Silver
Application
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3899 04 19
Zoro #
G303550094
UPC #
-
Country of Origin
France

Dimensions

Overall Length
18 mm
Fitting Thread Size
M5x0.8
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
5 mm
Fitting Side 2 Pipe Size
5 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
System of Measurement
Metric
Color
Silver
Application
Chemical
Maximum Operating Temperature
302 Degrees F
Maximum Operating Pressure
435 psi
Minimum Operating Temperature
-4 Degrees F
Material Grade
316L
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
BSPP
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Operating Temperature - Maximum
302 Degrees F
Connector Type
Adapter
For Media Type
Chemicals, Cleaning Agents, Food
Fitting Side 2 Connection Type
BSPP
Operating Pressure - Maximum
435 psi
Operating Temperature - Minimum
-4 Degrees F
Series
Legris
Fitting Side 1 Connection Type
Push-to-Connect

Description

Push-Fit Elbow Fitting, Application Chemical, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type BSPP, Fitting Side B Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Material Stainless Steel, Fitting Thread Size M5x0.8, Material Grade 316L, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 435 psi, Maximum Operating Temperature 302 Degrees F, Overall Length 18 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.