Female Tee Brass Tee, 3/4 in Female BSPP X 3/4 in Female BSPP

  • Mfr # 0915 00 27

  • Zoro # G700722568


product price:  $19.19
/ea
Sold in multiples of 10 for $191.90

Key Features

Specific Fitting Shape
Female Tee
Pipe Fitting Material
Brass
Overall Length
2 13/16 in
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0915 00 27
Zoro #
G700722568
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 13/16 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Female Tee
Pipe Fitting Material
Brass
Item
Tee
Application
Air, Non-Potable Water
Fitting Side A Gender
Female
Fitting Side B Type
BSPP
Maximum Operating Pressure
870 psi
Fitting Side A Type
BSPP
Finish/Coating
Nickel-Plated
Fitting Side C Gender
Female
Max. Steam Pressure
870 psi
Fitting Side C Type
BSPP
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Tee,Brass,Thrd3/4",Thrd3/4",Thrd3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.