Shop LEGRIS
See all product information
Create Account
Female Union Tee Brass Union Tee, 1/4 in Female BSPP X 1/4 in Female BSPP
- Mfr # 0145 13 13
- Zoro # G100722533
product price:Â
$
20.79
/ea
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Brass
Material Grade
C37700
Overall Length
2 5/64 in
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0145 13 13
- Zoro #
- G100722533
- UPC #
- -
- Country of Origin
- France
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Tee
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Low Lead Compliance Level
- Not Compliant
- Maximum Operating Pressure
- 1,000 psi
- Max. Steam Pressure
- 1,000 psi
- Fitting Side A Gender
- Female
- Fitting Side C Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Threaded
- Includes Seal
- No
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Side 3 Thread Type
- BSPP
Dimensions
- Overall Length
- 2 5/64 in
- Fitting Side C Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 2 5/64 in
- Length
- 2 5/64 in
Description
Tee,Brass,Thrd1/4",Thrd1/4",Thrd1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.