Shop LEGRIS
See all product information
Create Account
Female Wye Brass Wye Connector, 1/2 in Female BSPP X 1/2 in Female BSPP
- Mfr # 0910 00 21
- Zoro # G900722740
product price:Â
$
16.75
/ea
Sold in multiples of 20 for
$335.00
Key Features
Specific Fitting Shape
Wye
Pipe Fitting Material
Brass
Hex Size
19 mm
Application
Air, Non-Potable Water
Overall Length
1 17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0910 00 21
- Zoro #
- G900722740
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- Wye
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Wye
- Application
- Air, Non-Potable Water
- Fitting Side C Type
- Threaded
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 870 psi
- Max. Steam Pressure
- 870 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Type
- Threaded
- Fitting Side C Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- Nickel-Plated
- Fitting Side B Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Side 3 Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
- Gravity Flow
- Pressure
Dimensions
- Hex Size
- 19 mm
- Overall Length
- 1 17/64 in
- Fitting Side C Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 17/64 in
- Length
- 1 17/64 in
Description
Wye,Brass,Thrd1/2",Thrd1/2",Thrd1/2"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.