Zoro Homepage

Female x Male Adapter, SS Pipe Fitting

  • Mfr # 1861 27 34

  • Zoro # G100722915


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Female x Male Adapter
Pipe Fitting Material
Stainless Steel
Application
Air, Non-Potable Water
Hex Size
41 mm
Max. Steam Pressure
2,176 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1861 27 34
Zoro #
G100722915
UPC #
-
Country of Origin
France

Dimensions

Hex Size
41 mm
Fitting Side A Nominal Pipe Size
1 in
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Female x Male Adapter
Pipe Fitting Material
Stainless Steel
Item
Adapter
Application
Air, Non-Potable Water
Max. Steam Pressure
2,176 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
2,176 psi
Fitting Side A Type
BSPP
Material Grade
316L
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Type
BSPT
Fitting Side B Gender
Male

Description

Female x Male Adapter, Stainless Steel, 316L, 1 in, Female, BSPP, 3/4 in, Male, BSPT, 2,176 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.