Female x Male Adapter, SS Pipe Fitting
Mfr # 1867 21 22
Zoro # G100722847
product price: $70.39
/eaSold in multiples of 2 for $140.78
Key Features
Specific Fitting Shape
Female x Male Adapter
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Hex Size
27 mm
Application
Air, Non-Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1867 21 22
Zoro #
G100722847
UPC #
-
Country of Origin
France
Dimensions
Hex Size
27 mm
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
1 7/16 in
Details
Specific Fitting Shape
Female x Male Adapter
Pipe Fitting Material
Stainless Steel
Item
Adapter
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Fitting Side A Type
NPT
Fitting Side B Type
BSPT
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Maximum Operating Pressure
2,176 psi
Low Lead Compliance Level
Not Compliant
Material Grade
316L
Description
Female x Male Adapter, Stainless Steel, 316L, 1/2 in, Female, NPT, 1/2 in, Male, BSPT, 2,176 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.