Shop LEGRIS
See all product information
Create Account
Female x Male Bulkhead Connector Brass Bulkhead Connector, 1/4 in Female BSPP X 20 mm Male Metric
- Mfr # 0920 00 13
- Zoro # G600722774
product price:Â
$
11.19
/ea
Key Features
Specific Fitting Shape
Female x Male Bulkhead Connector
Pipe Fitting Material
Brass
Hex Size
24 mm
Overall Length
63/64 in
Application
Air, Non-Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0920 00 13
- Zoro #
- G600722774
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- Female x Male Bulkhead Connector
- Pipe Fitting Material
- Brass
- Item
- Bulkhead Connector
- Application
- Air, Non-Potable Water
- Low Lead Compliance Level
- Not Compliant
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Metric
- Finish/Coating
- Nickel-Plated
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 870 psi
- Fitting Side B Gender
- Male
- Max. Steam Pressure
- 870 psi
- Includes Seal
- No
- Fitting Side A Type
- BSPP
- Connector Type
- Coupling
- Inside Connection Type
- Threaded
- Fitting Material Finish
- Nickel Plated
- Fitting Material
- Brass
- Inside Connection Gender
- Female
Dimensions
- Hex Size
- 24 mm
- Overall Length
- 63/64 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 20 mm
- Inside Connection Size
- 1/4 in
- Wire Rope Length
- 63/64 in
- Length
- 63/64 in
Description
Bulkhead Connector, Fitting Material Brass, Fitting Material Finish Nickel Plated, Inside Connection Gender Female, Inside Connection Size 1/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 870 psi, Overall Length 63/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.