Shop LEGRIS
See all product information
Create Account
Female x Male Cross Brass Equal Cross, 1/4 in Female BSPP X 1/4 in Female BSPP
- Mfr # 0909 00 13
- Zoro # G000722510
product price:Â
$
8.89
/ea
Sold in multiples of 25 for
$222.25
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Brass
Overall Length
59/64 in
Application
Air, Non-Potable Water
Fitting Side B Nominal Pipe Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0909 00 13
- Zoro #
- G000722510
- UPC #
- -
- Country of Origin
- Italy
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Cross
- Application
- Air, Non-Potable Water
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 870 psi
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Type
- Threaded
- Fitting Side D Gender
- Male
- Finish/Coating
- Nickel-Plated
- Fitting Side C Gender
- Female
- Fitting Side B Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side C Type
- Threaded
- Fitting Side D Type
- Threaded
- Maximum Operating Pressure
- 870 psi
- Fitting Side A Type
- Threaded
- Side 3 Thread Type
- BSPP
- Side A Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side B Thread Type
- BSPP
- Side 4 Thread Type
- BSPT
Dimensions
- Overall Length
- 59/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side D Nominal Pipe Size
- 1/4 in
- Fitting Side C Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 59/64 in
- Length
- 59/64 in
Description
Cross, Brass, Thrd 1/4", Thrd 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.