Shop LEGRIS

Female x Male Wye Brass Wye Connector, 3/8 in Female BSPP X 3/8 in Female BSPP

  • Mfr # 0911 00 17

  • Zoro # G600722699


product price:  $8.89
/ea
Sold in multiples of 20 for $177.80

Key Features

Specific Fitting Shape
Wye
Pipe Fitting Material
Brass
Overall Length
1 5/64 in
Application
Air, Non-Potable Water
Hex Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0911 00 17
Zoro #
G600722699
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1 5/64 in
Hex Size
20 mm
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Wye
Pipe Fitting Material
Brass
Item
Metal Pipe Wye
Application
Air, Non-Potable Water
Fitting Side C Gender
Male
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Finish/Coating
Nickel-Plated
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
870 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side C Type
Threaded
Maximum Operating Pressure
870 psi
Side B Thread Type
BSPP
Side 3 Thread Type
BSPT
Side A Thread Type
BSPP
Gravity Flow
Pressure

Description

Wye,Brass,Thrd3/8",Thrd3/8",Thrd3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.