Zoro Homepage

Ferrule, Brass, 28 mm

  • Mfr # 0124 28 00

  • Zoro # G405307152


product price: $5.15
/ea

Key Features

Specific Fitting Shape
Ferrule
Compatible Tube Outer Diameter
28 mm
Maximum Operating Temperature
212 Degrees F
Compatible Tube Material
Brass, Copper, Polymer, Steel
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0124 28 00
Zoro #
G405307152
UPC #
-
Country of Origin
Spain

Dimensions

Compatible Tube Outer Diameter
28 mm
Overall Length
28 mm

Details

Item
Compression Fitting Sleeve
Specific Fitting Shape
Ferrule
Maximum Operating Temperature
212 Degrees F
Compatible Tube Material
Brass, Copper, Polymer, Steel
Minimum Operating Temperature
-40 Degrees F
Standards
ATEX, PED, REACH, RoHS/WEEE
Material Grade
C36000
Compatible Fitting Connection Type
Compression
Fitting Material
Brass
System of Measurement
Metric
Maximum Operating Pressure
360 psi
Fitting Shape
Ferrule
Fitting Features
Rigid
Precleaned Type
Cleaned
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
360 psi
Compatible Fitting Brands
Parflex

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 360 psi, Maximum Operating Temperature 100 Degrees C, Overall Length 28 mm, Specific Fitting Shape Ferrule, System of Measurement Metric, Compatible Fitting Brands Parflex, Compatible Tube Outer Diameter 28 mm, Standards ATEX, PED, REACH, RoHS/WEEE, Compatible Fitting Connection Type Compression, Compatible Tube Material Brass, Copper, Polymer, Steel, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.