Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Regulator, 1/2 In OD

  • Mfr # 7770 62 00

  • Zoro # G1172035


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Body Material
Nylon
Overall Length
3 3/8 in
Overall Height
2 5/8 in
Valve Outlet Port
1/2 in Push to Connect
Valve Max. Pressure Rating
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770 62 00
Zoro #
G1172035
UPC #
820099518763
Country of Origin
China

Dimensions

Overall Length
3 3/8 in
Overall Height
2 5/8 in
Tube Size
1/2"
Outlet Port Connection Size
1/2 in
Inlet Port Connection Size
1/2 in

Details

Item
Flow Control Valve
Body Material
Nylon
Valve Outlet Port
1/2 in Push to Connect
Valve Max. Pressure Rating
145 psi
Directions Controlled
1
Pressure Range
14.5 to 145 psi
Max. Temp.
160 Degrees F
Valve Inlet Port
1/2 in Push to Connect
Connection
Tube
Seal Material
Nitrile
Application
Bottling, Dispensing, Filling, Packaging, Pneumatic Circuits
Outlet Port Connection Type
Push-On
Inlet Port Connection Type
Push-On
Operating Pressure - Minimum
15 psi
Adjustment Method
Screwdriver
Operating Temperature - Maximum
158 Degrees F
Product Type
Flow Control Valve
Control Direction
Uni-Directional
Adjustment Material
Brass
Flow Rate - Maximum
85 scfm
Operating Temperature - Minimum
32 Degrees F
Finish
Glass Reinforced
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Configuration
Inline
Operating Pressure - Maximum
145 psi
Inlet Port Connection Gender
Female
Outlet Port Connection Gender
Female

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 1/2 in Push to Connect, Valve Outlet Port 1/2 in Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 160 Degrees F, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.