Zoro Homepage

Flow Control Regulator, 4mm OD

  • Mfr # 7065 04 11

  • Zoro # G1316174


product price: $30.65
/ea

Key Features

Body Material
Nylon
Overall Height
2 in
Valve Outlet Port
1/8 in NPT
Valve Max. Pressure Rating
145 psi
Max. Temp.
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7065 04 11
Zoro #
G1316174
UPC #
820099321332
Country of Origin
China

Dimensions

Overall Height
2 in
Pipe Size
1/8"
Tube Size
5/32"
Inlet Port Connection Size
5/32 in
Outlet Port Connection Size
1/8 in

Details

Item
Flow Control Valve
Body Material
Nylon
Valve Outlet Port
1/8 in NPT
Valve Max. Pressure Rating
145 psi
Max. Temp.
158 Degrees F
Pressure Range
14.5 to 145 psi
Valve Inlet Port
5/32 in Push To Connect
Directions Controlled
1
Seal Material
Nitrile
Connection
MNPT x Tube
Application
Bottling, Dispensing, Filling, Packaging, Pneumatic Circuits
Operating Temperature - Maximum
158 Degrees F
Adjustment Method
Screwdriver
Product Type
Flow Control Valve
For Media
Air
Operating Temperature - Minimum
32 Degrees F
Inlet Port Connection Type
Push-On
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Configuration
Angle
Flow Rate - Maximum
13 scfm
Operating Pressure - Minimum
15 psi
Outlet Port Connection Gender
Male
Operating Pressure - Maximum
145 psi
Inlet Port Connection Gender
Female
Adjustment Material
Brass
Outlet Port Connection Type
NPT
Finish
Glass Reinforced
Control Direction
Bi-Directional

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/32 in Push To Connect, Valve Outlet Port 1/8 in NPT, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.