Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Regulator, Tube Sz 8mm

  • Mfr # 7010 08 17

  • Zoro # G0699946


product price: $32.59
/ea

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Overall Length
1 9/16 in
Overall Height
1 3/4 in
Max. Temp.
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010 08 17
Zoro #
G0699946
UPC #
820099317137
Country of Origin
China

Dimensions

Overall Length
1 9/16 in
Overall Height
1 3/4 in
Tube Size
8mm
Pipe Size
3/8"
Outlet Port Connection Size
G 3/8
Inlet Port Connection Size
8 mm

Details

Item
Flow Control Valve
Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Max. Temp.
158 Degrees F
Pressure Range
14.5 to 145 psi
Valve Max. Pressure Rating
145 psi
Valve Outlet Port
3/8 in BSPP
Directions Controlled
1
Valve Inlet Port
8mm Push To Connect
Connection
BSPP x Tube
Rotation
360 Degrees
Seal Material
Nitrile
Application
Automotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Flow Rate - Maximum
47.5 scfm
Operating Pressure - Maximum
145 psi
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Control Direction
Uni-Directional
Operating Temperature - Maximum
158 Degrees F
Finish
Nickel Plated
Adjustment Method
Screwdriver
For Media
Compressed Air
Outlet Port Connection Gender
Male
Inlet Port Connection Type
Push-On
Configuration
Inline
Operating Temperature - Minimum
32 Degrees F
Inlet Port Connection Gender
Female
Operating Pressure - Minimum
15 psi
Product Type
Flow Control Valve
Outlet Port Connection Type
BSPP
Adjustment Material
Brass

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 8mm Push To Connect, Valve Outlet Port 3/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.