Zoro Homepage

Flow Control Regulator, Tube Sz 8mm

  • Mfr # 7040 08 13

  • Zoro # G2943997


product price: $49.19
/ea

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Valve Inlet Port
8mm Push To Connect
Directions Controlled
1
Max. Temp.
158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040 08 13
Zoro #
G2943997
UPC #
820099319186
Country of Origin
France

Dimensions

Pipe Size
1/4"
Tube Size
8mm
Inlet Port Connection Size
8 mm
Outlet Port Connection Size
G 1/4

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 8mm Push To Connect, Valve Outlet Port 1/4 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.